- 25 mm Shaft, Contact Seals, Setscrew Locking, Regreasable
| Housing Height | 68.3 mm |
| Overall Width | 38.84 mm |
| Housing Width | 28.6 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Collar Extension | 10.24 mm |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 1800 lbf |
| Style | 2-Bolt Flange |
| Housing Length | 123.8 mm |
| Duty | Normal-Duty |
| End Type | Open End |
| Shaft Dia. | 25 mm |
| Flange Thickness | 11.1 mm |
| Dynamic Load Rating | 2400 lbf |
| Bolt Circle Dia. | 99 mm |
| Bolt Hole Spacing | 99 mm |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Collar O.D. | 34.01 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 10 mm |
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Bearing Insert | 1025/1225 |
| Inch/Metric | Metric |
| Length Through Bore | 34.11 mm |
| Weight | 1.376 LB |

