- 30 mm Shaft, Contact Seals, Eccentric Collar, Regreasable
| Length Through Bore | 38.1 mm |
| End Type | Open End |
| Housing Length | 141.3 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 10 mm |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 30 mm |
| Flange Thickness | 12.7 mm |
| Static Load Rating [Max] | 2500 lbf |
| Dynamic Load Rating | 3400 lbf |
| Housing Width | 29.8 mm |
| Collar O.D. | 40 mm |
| Style | 2-Bolt Flange |
| Overall Width | 42.21 mm |
| Bolt Hole Spacing | 116.5 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Duty | Normal-Duty |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 116.5 mm |
| Bearing Insert | 1030/1230 |
| Flange Type | 2-Bolt Flange |
| Housing Construction | One Piece |
| Collar Extension | 12.41 mm |
| Housing Height | 82.6 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Weight | 0.02 LB |

