- 50 mm Shaft, Contact Seals, Setscrew Locking, Regreasable
| Housing Construction | One Piece |
| Inch/Metric | Metric |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Overall Width | 60.53 mm |
| Collar Extension | 20.83 mm |
| Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 5200 lbf |
| Bearing Type | Ball Bearing |
| Housing Height | 115.9 mm |
| Bearing Insert | 1050/1250 |
| Collar O.D. | 62.2 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Flange Thickness | 14.3 mm |
| Dynamic Load Rating | 6100 lbf |
| Style | 2-Bolt Flange |
| Shaft Dia. | 50 mm |
| Housing Width | 39.7 mm |
| Bolt Hole Size | 16 mm |
| Bolt Hole Spacing | 157 mm |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 51.59 mm |
| Bolt Circle Dia. | 157 mm |
| Housing Length | 188.9 mm |
| Weight | 4.664 LB |

