- 20 mm Shaft, 31.8 mm Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| Base Width | 32 mm |
| Housing Construction | 1 Piece |
| Base Height | 12.5 mm |
| Series | SL Series |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 88.5000 mm |
| Mounted Unit Duty | Normal-Duty |
| Insert Type | Steel Insert |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 94.5 mm |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Base Length | 126.5 mm |
| Housing Height | 63.7 mm |
| Inch/Metric | Metric Bore |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 100.5000 mm |
| Shaft Dia. | 20 mm |
| Bearing Design | Non-Expansion |
| Weight | 20.44 LB |

