- 25 mm Shaft, 33.3 mm Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| Housing Construction | 1 Piece |
| Base Height | 12.8 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 98.2000 mm |
| Base Width | 36.5 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 110.2000 mm |
| Housing Height | 67.8 mm |
| Housing Material | Cast Iron |
| Base Length | 139 mm |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Bolt Holes | 2 |
| Series | SL Series |
| Insert Type | Steel Insert |
| Inch/Metric | Metric Bore |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 104.2 mm |
| Bearing Design | Non-Expansion |
| Weight | 1.541 LB |

