- 60 mm Shaft, 68.25 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
| End Type | Open End |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing Range [Min] | 182.6000 mm |
| Base Height | 28.6 mm |
| Shaft Dia. | 60 mm |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Base Length | 245 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 204.8000 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Series | SL Series |
| Base Width | 79.4 mm |
| Seal Type | Contact Seals |
| Housing Height | 138.1 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 193.7 mm |
| Weight | 11.11 LB |

