- SN Series Right Hand Precision Locknut
- Steel
- Self-Locking
- M20 Thread
- 32 Threads per Inch
| Thickness | 0.432 in |
| Shaft Dia. | 20 mm |
| Face Diameter | 1 1/8 in |
| Threads per Inch | 32 |
| Slot Width [Min] | 0.178 in |
| Thread Size | M20 |
| Lockwasher Series | N/A |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Max. Face Runout | 0.002 in |
| O.D. | 1.375 in |
| Locknut Series | SN Series |
| Grade | Precision |
| Locking Type | Self-Locking |
| Material | Steel |
| Weight | 8.991 LB |

