- SNP Series Adapter Sleeve
- 9 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
| Shaft Dia. | 9.500 in |
| Locking Device | P52 |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Series | SNP |
| Lock Nut | N052 |
| Length | 145.000 mm |
| Weight | 40.913 LB |
| Shaft Dia. | 9.500 in |
| Locking Device | P52 |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Series | SNP |
| Lock Nut | N052 |
| Length | 145.000 mm |
| Weight | 40.913 LB |