- SNP Series Adapter Sleeve
- 12" Shaft Size
- Use w/23000K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Length | 171.000 mm |
| Series | SNP |
| Lock Nut | N064 |
| Shaft Dia. | 12.000 in |
| Bearing Series | 23000K Series |
| Locking Device | P64 |
| Weight | 64.862 LB |
| Oil Hole | w/o Oil Hole |
| Length | 171.000 mm |
| Series | SNP |
| Lock Nut | N064 |
| Shaft Dia. | 12.000 in |
| Bearing Series | 23000K Series |
| Locking Device | P64 |
| Weight | 64.862 LB |