- SNW-09 Series Adapter Sleeve
- 1 1/2" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Locking Device | W09 |
| Lock Nut | N09 |
| Series | SNW-09 |
| Shaft Dia. | 1.500 in |
| Length | 39.000 mm |
| Weight | 0.549 LB |

