- SNW-10 Series Adapter Sleeve
- 1 3/4" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Series | SNW-10 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W10 |
| Shaft Dia. | 1.750 in |
| Lock Nut | N10 |
| Length | 42.000 mm |
| Weight | 0.669 LB |

