- SNW-111 Series Adapter Sleeve
- 1 15/16" Shaft Size
- Use w/22300K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Series | SNW-111 |
| Length | 59.000 mm |
| Shaft Dia. | 1.9375 in |
| Locking Device | W11 |
| Lock Nut | N11 |
| Bearing Series | 22300K Series |
| Weight | 0.929 LB |
| Oil Hole | w/o Oil Hole |
| Series | SNW-111 |
| Length | 59.000 mm |
| Shaft Dia. | 1.9375 in |
| Locking Device | W11 |
| Lock Nut | N11 |
| Bearing Series | 22300K Series |
| Weight | 0.929 LB |