- SNW-120 Series Adapter Sleeve
- 3 7/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Shaft Dia. | 3.4375 in |
| Length | 97.000 mm |
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W20 |
| Series | SNW-120 |
| Lock Nut | AN20 |
| Weight | 4.73 LB |

