- SNW-136 Series Adapter Sleeve
- 6 7/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Bearing Series | 22300K Series, 23200K Series |
| Lock Nut | AN36 |
| Length | 154.000 mm |
| Series | SNW-136 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 6.4375 in |
| Locking Device | W36 |
| Weight | 24.846 LB |

