- SNW-148 Series Adapter Sleeve
- 8 15/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Shaft Dia. | 8.9375 in |
| Lock Nut | AN48 |
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/o Oil Hole |
| Series | SNW-148 |
| Length | 186.000 mm |
| Locking Device | W48 |
| Weight | 36.8 LB |

