- SNW-3032 Series Adapter Sleeve
- 5 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Length | 93.000 mm |
| Lock Nut | N032 |
| Shaft Dia. | 5.4375 in |
| Oil Hole | w/o Oil Hole |
| Series | SNW-3032 |
| Locking Device | W032 |
| Bearing Series | 23000K Series |
| Weight | 11.974 LB |
| Length | 93.000 mm |
| Lock Nut | N032 |
| Shaft Dia. | 5.4375 in |
| Oil Hole | w/o Oil Hole |
| Series | SNW-3032 |
| Locking Device | W032 |
| Bearing Series | 23000K Series |
| Weight | 11.974 LB |