- SNW-3034 Series Adapter Sleeve
- 5 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Bearing Series | 23000K Series |
| Locking Device | W034 |
| Shaft Dia. | 5.9375 in |
| Series | SNW-3034 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N034 |
| Length | 101.000 mm |
| Weight | 13.47 LB |
| Bearing Series | 23000K Series |
| Locking Device | W034 |
| Shaft Dia. | 5.9375 in |
| Series | SNW-3034 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N034 |
| Length | 101.000 mm |
| Weight | 13.47 LB |