- SNW-3136 Series Adapter Sleeve
- 6 1/2" Shaft Size
- Use w/23100K Series Roller Bearings
| Length | 131.000 mm |
| Series | SNW-3136 |
| Bearing Series | 23100K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W036 |
| Shaft Dia. | 6.500 in |
| Lock Nut | N036 |
| Weight | 16.964 LB |
| Length | 131.000 mm |
| Series | SNW-3136 |
| Bearing Series | 23100K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W036 |
| Shaft Dia. | 6.500 in |
| Lock Nut | N036 |
| Weight | 16.964 LB |