- SNW-34 Series Adapter Sleeve
- 6" Shaft Size
- Use w/22200K Series Roller Bearings
| Lock Nut | AN34 |
| Series | SNW-34 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22200K Series |
| Length | 4.847 in |
| Shaft Dia. | 6.000 in |
| Locking Device | W34 |
| Weight | 19.459 LB |
| Lock Nut | AN34 |
| Series | SNW-34 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22200K Series |
| Length | 4.847 in |
| Shaft Dia. | 6.000 in |
| Locking Device | W34 |
| Weight | 19.459 LB |