- 25 mm Shaft, 13 1/2 mm Slot Width, 76 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Overall Length | 98 mm |
| Dynamic Load Rating | 2400 lbf |
| Seal Type | Contact Seals |
| Overall Width | 36 mm |
| Overall Height | 88.5 mm |
| Housing Material | Cast Iron |
| Shank Slot Height | 32 mm |
| Length Through Bore | 36 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 25 mm |
| Shank End to Center of Shaft | 62 mm |
| Static Load Rating [Max] | 1800 lbf |
| Slot Width | 13.5 mm |
| Type | Ball Bearing |
| Shank Slot Length | 16 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Screw Diameter | 22.5 mm |
| Shank Height | 58.5 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | 5205 |
| Housing Width | 36 mm |
| Slot Length | 50.5 mm |
| Between Frame Width | 76 mm |
| Weight | 2.158 LB |

