- 30 mm Shaft, 13 1/2 mm Slot Width, 89 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Shank Slot Length | 16.5 mm |
| Shank End to Center of Shaft | 71.7 mm |
| Inch/Metric | Metric |
| Slot Width | 13.5 mm |
| Bearing Design | Non-Expansion |
| Length Through Bore | 36.5 mm |
| Between Frame Width | 89 mm |
| Screw Diameter | 22.5 mm |
| Bearing Insert | 5206 |
| Slot Length | 64.5 mm |
| Static Load Rating [Max] | 2500 lbf |
| Locking Device | Setscrew Locking Collar |
| Overall Length | 115.5 mm |
| Dynamic Load Rating | 3400 lbf |
| Lubrication | Relubricatable |
| Shank Height | 64.5 mm |
| Shank Slot Height | 37.5 mm |
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Shaft Dia. | 30 mm |
| Housing Width | 36.5 mm |
| Overall Width | 36.5 mm |
| Overall Height | 101.5 mm |
| Seal Type | Contact Seals |
| Weight | 3.058 LB |

