- 45 mm Shaft, 17 1/2 mm Slot Width, 101 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Bearing Design | Non-Expansion |
| Screw Diameter | 29 mm |
| Slot Length | 81.5 mm |
| Shaft Dia. | 45 mm |
| Slot Width | 17.5 mm |
| Shank Slot Height | 49.5 mm |
| Length Through Bore | 49.5 mm |
| Bearing Insert | 5209 |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Overall Length | 147 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Shank Height | 82.5 mm |
| Between Frame Width | 101 mm |
| Seal Type | Contact Seals |
| Housing Width | 49.5 mm |
| Shank Slot Length | 20.5 mm |
| Overall Width | 49.5 mm |
| Inch/Metric | Metric |
| Shank End to Center of Shaft | 89.2 mm |
| Overall Height | 118 mm |
| Dynamic Load Rating | 5600 lbf |
| Static Load Rating [Max] | 4600 lbf |
| Weight | 5.401 LB |

