- 60 mm Shaft, 27 mm Slot Width, 130 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Overall Length | 192 mm |
| Shank End to Center of Shaft | 119 mm |
| Bearing Insert | 5212 |
| Overall Height | 146 mm |
| Inch/Metric | Metric |
| Housing Width | 63.5 mm |
| Seal Type | Contact Seals |
| Overall Width | 63.5 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 9100 lbf |
| Shank Height | 101 mm |
| Slot Width | 27 mm |
| Slot Length | 97.5 mm |
| Screw Diameter | 35 mm |
| Lubrication | Relubricatable |
| Shank Slot Length | 32 mm |
| Type | Ball Bearing |
| Length Through Bore | 63.5 mm |
| Shaft Dia. | 60 mm |
| Locking Device | Setscrew Locking Collar |
| Between Frame Width | 130 mm |
| Static Load Rating [Max] | 8100 lbf |
| Shank Slot Height | 64 mm |
| Weight | 10.285 LB |

