- 3/4" ID x 1" OD x 1" Long
- Nylon Bushing
| Bore Type | Round Bore |
| Length | 1 in |
| Has Flange | No |
| O.D. | 1 in |
| I.D. | 3/4 in |
| Temperature Range [Min] | N/A |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Material | Nylon |
| Weight | 0.0 LB |
| Bore Type | Round Bore |
| Length | 1 in |
| Has Flange | No |
| O.D. | 1 in |
| I.D. | 3/4 in |
| Temperature Range [Min] | N/A |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Material | Nylon |
| Weight | 0.0 LB |