- 1/4" ID x 3/8" OD x 1/4" Long
- Nylon Bushing
| Has Flange | Yes |
| Groove Type | No Groove |
| Material | Nylon |
| Temperature Range [Min] | N/A |
| Bore Type | Round Bore |
| O.D. | 0.375 in |
| Length | 1/4 in |
| Inch/Metric | Inch |
| I.D. | 1/4 in |
| Flange Thickness | 0.047 in |
| Weight | 0.0 LB |
| Has Flange | Yes |
| Groove Type | No Groove |
| Material | Nylon |
| Temperature Range [Min] | N/A |
| Bore Type | Round Bore |
| O.D. | 0.375 in |
| Length | 1/4 in |
| Inch/Metric | Inch |
| I.D. | 1/4 in |
| Flange Thickness | 0.047 in |
| Weight | 0.0 LB |