- 1/2" ID x 5/8" OD x 5/8" Long
- Nylon Bushing
| Has Flange | Yes |
| O.D. | 0.625 in |
| Groove Type | No Groove |
| Length | 5/8 in |
| Bore Type | Round Bore |
| Material | Nylon |
| I.D. | 1/2 in |
| Temperature Range [Min] | N/A |
| Flange Thickness | 0.0625 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| Has Flange | Yes |
| O.D. | 0.625 in |
| Groove Type | No Groove |
| Length | 5/8 in |
| Bore Type | Round Bore |
| Material | Nylon |
| I.D. | 1/2 in |
| Temperature Range [Min] | N/A |
| Flange Thickness | 0.0625 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |