- 1" ID x 1 1/4" OD x 1 1/2" Long
- Nylon Bushing
| Material | Nylon |
| Groove Type | No Groove |
| O.D. | 1.25 in |
| I.D. | 1 in |
| Inch/Metric | Inch |
| Length | 1 1/2 in |
| Temperature Range [Min] | N/A |
| Has Flange | Yes |
| Flange Thickness | 3/16 in |
| Bore Type | Round Bore |
| Weight | 0.0 LB |
| Material | Nylon |
| Groove Type | No Groove |
| O.D. | 1.25 in |
| I.D. | 1 in |
| Inch/Metric | Inch |
| Length | 1 1/2 in |
| Temperature Range [Min] | N/A |
| Has Flange | Yes |
| Flange Thickness | 3/16 in |
| Bore Type | Round Bore |
| Weight | 0.0 LB |