- Absorbent Pillows
- 18" x 18"
- Polypropylene
- 28 gal Absorbency
features
- Dark spunbond outer covering filled with gray polypropylene
- Versatile for use with all oil and water-based fluids
| Length | 18 in |
| Absorption | 28.000 gal |
| Material | Polypropylene |
| Type | Pillow |
| Width | 18 in |
| Usage | Overspray Leaks & Drips, Drums - Liquid Storage, Drains |
| Weight | 18.43 LB |

