- Battlemat™ Sorbent
- 150 ft Length
description
- BattleMat™ is as tough as it looks, featuring an industrial camouflage and a heavy duty approach to cleaning up spills. These two-ply gray rolls are double-perfed and tough enough to take whatever you dish out. Ideal as walk-on mats or single use absorbents in manufacturing plants and similar environments. Two-ply, gray, camouflage rolls. Perfed every 15" and up the center.
| Absorption | 52.000 gal |
| Ply | 3 |
| Type | Roll |
| Length | 150 ft |
| Width | 30 in |
| Weight | 35.0 LB |

