- BSM™ Barrier Spill Matting Sorbent
- 100 ft Length
| Material | Polypropylene Fibers |
| Width | 36 in |
| Length | 100 ft |
| Type | Roll |
| Absorption | 25.000 gal |
| Ply | 3 |
| Weight | 0.0 LB |
| Material | Polypropylene Fibers |
| Width | 36 in |
| Length | 100 ft |
| Type | Roll |
| Absorption | 25.000 gal |
| Ply | 3 |
| Weight | 0.0 LB |