- Env™ Oil Sorbent-Contractor Grade
- 19 in Length
description
- MAXX Enhanced ENV™ is an oil only sorbent that is equally as effective on land as on water. Repels water and floats indefinitely – even when saturated. One-ply, white, economy, heavy weight pad. For use with oil and petroleum based fluids. MAXX means greater performance without the extra weight.
| Length | 19 in |
| Absorption | 28.500 gal |
| Ply | 1 |
| Packing Type | Bale |
| Type | Pad |
| Width | 15 in |
| Weight | 10.0 LB |

