- Env™ Oil Sorbent-Contractor Grade
- 144 ft Length
| Width | 38 in |
| Type | Roll |
| Absorption | 54.000 gal |
| Packing Type | Bale |
| Ply | 1 |
| Length | 144 ft |
| Weight | 28.0 LB |
| Width | 38 in |
| Type | Roll |
| Absorption | 54.000 gal |
| Packing Type | Bale |
| Ply | 1 |
| Length | 144 ft |
| Weight | 28.0 LB |