- Env™ Oil Sorbent-Contractor Grade
- 19 in Length
description
- MAXX Enhanced ENV™ is an oil only sorbent that is equally as effective on land as on water. Repels water and floats indefinitely – even when saturated. One-ply, white, economy, light weight pads. For use with oil and petroleum based fluids. MAXX means greater performance without the extra weight. Double the coverage.
| Absorption | 32.000 gal |
| Type | Pad |
| Ply | 1 |
| Length | 19 in |
| Packing Type | Bale |
| Width | 15 in |
| Weight | 18.0 LB |

