- Env™ Oil Sorbent-Contractor Grade
- 19 in Length
| Packing Type | Bale |
| Ply | 1 |
| Type | Pad |
| Length | 19 in |
| Width | 15 in |
| Absorption | 24.000 gal |
| Weight | 14.0 LB |
| Packing Type | Bale |
| Ply | 1 |
| Type | Pad |
| Length | 19 in |
| Width | 15 in |
| Absorption | 24.000 gal |
| Weight | 14.0 LB |