- Env™ Oil Sorbent-Contractor Grade
- 39 in Length
| Absorption | 53.000 gal |
| Length | 39 in |
| Width | 33 in |
| Packing Type | Bale |
| Ply | 1 |
| Type | Pad |
| Weight | 27.0 LB |
| Absorption | 53.000 gal |
| Length | 39 in |
| Width | 33 in |
| Packing Type | Bale |
| Ply | 1 |
| Type | Pad |
| Weight | 27.0 LB |