- Env™ Oil Sorbent-Contractor Grade
- 10 ft Length
| Diameter | 5 in |
| Packing Type | Bale |
| Type | Boom |
| Absorption | 32.000 gal |
| Length | 10 ft |
| Weight | 19.0 LB |
| Diameter | 5 in |
| Packing Type | Bale |
| Type | Boom |
| Absorption | 32.000 gal |
| Length | 10 ft |
| Weight | 19.0 LB |