- Env™ Oil Sorbent-Contractor Grade
- 10 ft Length
| Length | 10 ft |
| Diameter | 8 in |
| Absorption | 65.000 gal |
| Packing Type | Bale |
| Type | Boom |
| Weight | 38.0 LB |
| Length | 10 ft |
| Diameter | 8 in |
| Absorption | 65.000 gal |
| Packing Type | Bale |
| Type | Boom |
| Weight | 38.0 LB |