- High Traffic Sorbent
- 300 ft Length
description
- Built for durability and high absorbency, the economical "high traffic" or HT roll is ideal for your busy problem areas. The HT roll will quickly become your mat of choice for saving time and money on your industrial application. Two-ply, gray, dimpled, medium weight high traffic roll. Perfed every 18" and up the center.
| Length | 300 ft |
| Type | Roll |
| Absorption | 63.000 gal |
| Packing Type | Bale |
| Ply | 3 |
| Weight | 40.5 LB |

