- SPC™ Oil Sorbent
- 19 in Length
description
- Hydrophobic nature makes it ideal for outdoor applications. Heavier bonded to enhance strength and reduce linting. One-ply, dimpled, perfed, heavy weight pad. For use with oil and petroleum based fluids. MAXX means greater performance without the extra weight.
| Length | 19 in |
| Packing Type | Bale |
| Type | Pad |
| Absorption | 31.000 gal |
| Ply | 1 |
| Weight | 18.0 LB |

