- Cobra™ Series Multi-Purpose UV/White LED Borescope
- Pistol Grip Handle
- Clip on Mirror
applications
- Refrigerant and fluid leak detection
- Finding cracks in heat exchangers, boiler inspections, behind-the-wall moisture, or insect investigation
- Checking ductwork clearance and integrity
- Diagnosing blocked evaporator coils
features
- Built-in ultraviolet and white light LEDs
- Advanced 7,400 pixel imaging bundle and adjustable-focus eye piece allow crystal-clear viewing
- 24" no-droop cable maintains position for easier access into hard-to-view areas
- Strong impact- and water-resistant nylon housing stands up to the daily abuse of a shop environment
- Pistol grip handle provides steady, comfortable viewing
- Clip-on mirror permits viewing at any angle to detect hidden leaks and flaws
includes
- Fluorescence-enhancing glasses
- Durable, padded carrying case
| Viewing Angle | 50 ° |
| Housing Material | Nylon |
| Cable Length | 24 in |
| Bend Radius [Min] | 3 in |
| Tip Diameter | 0.4 in |
| Weight | 3.1 LB |
| EAN or UPC | 672052237774 |

