- Water-Based Hydraulic Systems
features
- FluidSafe™ glows a highly visible green color when viewed using a blue light source – on the skin surface, in soft tissue underneath human skin and at leak sites on hoses, fittings, seals and other components
- Helps prevent accidental fluid injections by pinpointing small leaks before they lead to catastrophic failures
- Aids in limiting soft tissue dissection required during surgery, minimizing pain and disfigurement and reducing rehabilitation time
- Reduces hydraulic fluid replacement costs by 5% to 7% annually
- Has no adverse effect on the physical properties of hydraulic fluid, making it safe for use in any mining operation
- Successfully used in a variety of open-pit and underground mining equipment since 2010
- Non-hazardous and environmentally safe
- Passed all industry standard tests
- Used by major OEMs
| Container Type | Bottle |
| Container Size | 8.5 oz |
| Fluid Application | Water-Based Hydraulic Systems |
| Weight | 1.0 LB |
| EAN or UPC | 672059372508 |

