- LeakTracker™ UV LED Leak Detection Flashlight
- Cordless And Compact
- Inspection Range Of 20 Feet
- Uses 3 AAA Batteries
- Works With All Dyes
features
- Delivers pure UV light for superior fluorescent dye response
- Inspection range of 20 feet (6.1 m) or more
- Works with all oil- and water-based leak detection dyes, including difficult-to-fluoresce yellow, white and blue dyes – even in dirty fluids
- Powered by (3) AAA batteries
- 100,000 hour LED service life
includes
- Lanyard
- Belt holster
- UV absorbing glasses
| Run Time | 4 h |
| Bulb | UV LED |
| Type | Leak Detecting Color, LED Light |
| Length | 5 1/2 in |
| Battery Size | AAA |
| Weight | 1.28 LB |
| EAN or UPC | 672050203009 |

