- Ultrasonic Diagnostic Tool Kit for Detecting Leaks w/ Accessories
features
- Finds problems before they result in major breakdowns
- Detects compressed air, natural gas, propane tank, vacuum, steam, refrigerant, and other pressurized leaks quickly and effortlessly
- Pinpoints gear and bearing wear in internal components and electric motors
- Checks for electrical discharge associated with insulation breakdown, carbon tracking, and arcing
- Detects irregular fluid turbulence due to restrictions in pipes and hydraulic lines
- Finds air and water leaks that pass by faulty seals, gaskets, and weather stripping in doors, windows, ductwork, and other nonpressurized enclosures
- Converts and amplifies inaudible ultrasonic sound into audible, natural sound for accurate diagnosis
includes
- Contact probe
- Carrying case
- Ultrasonic receiver
- Ultrasonic emitter
- Headphones
- Air probe
| Power Supply | 2 D-Cell Alkaline Batteries |
| Housing | Chemical-Resistant ABS |
| Kit | Yes |
| Replacement Parts | Air Probe - 124108, Case With Foam Insert - 124110, Contact Probe - 124109, Headphones - 124107, Ultrasonic Emitter - UE-500 |
| Frequency Response | 36,000 to 44,000 Hz |
| Sensitivity | 0.004 in |
| Weight | 5.5 LB |

