- MDE-2000 Ultrasonic Diagnostic Tool Kit
features
- Features advanced heterodyne circuitry and "sound signature technology" to convert and amplify inaudible ultrasonic sounds into audible "natural" sounds
- Provides quick diagnosis and detection of problems before they become major breakdowns
- Convenient, easy-to-use touch-control sensitivity pad and power switch
- Five LED signal intensity indicator and audible alarm easily pinpoint the exact problem source
- Internal Noise Control (INC) ensures tool is unaffected by ambient noise
- ideal for use in extremely noisy environments
- Self-adjusting Automatic Gain Control (AGC) circuitry enhances sensitivity and simplifies operation
- Precision-engineered hollow air probe helps isolate leak sources in cramp areas
- Solid contact probe quickly pinpoints wear or damage to internal components – without disassembly
- Unique ultrasonic emitter helps locate faulty seals, gaskets and weather stripping in doors, windows, ductwork and other non-pressurized enclosures
includes
- Ultrasonic receiver (127298)
- Ultrasonic emitter (UE-600)
- Hollow air probe (127300)
- Contact probe (127301)
- Noise-attenuating headphones (127302)
- Carrying case (CC-65)
| Frequency Response | 36,000 to 44,000 Hz |
| Sensitivity | 0.004 in |
| Power Supply | 2 D-Cell Alkaline Batteries |
| Kit | Yes |
| Housing | Chemical-Resistant ABS |
| Power Requirements | 2 pA |
| Weight | 0.0 LB |

