- Ultrasonic Diagnostic Tool
- Uses 2 D cell batteries
features
- Advanced heterodyne circuitry and "Sound Signature Technology" to covert and amplify inaudible ultrasonic sounds into audible "natural" sounds
- Provides quick diagnosis of leaks and defects before they become major breakdowns
- Five-LED signal intensity indicator and audible alarm easily locate the exact problem source
- Internal Noise Control (INC) ensures tool is unaffected by ambient noise
- ideal for use in extremely noisy environments
- Self-adjusting Automatic Gain Control (AGC) circuitry enhances sensitivity and simplifies operation
- Laser pointer to help pinpoint the source of pressurized leaks
- Adjustable touch control sensitivity pad and power switch
- Quickly detects compressed air, natural gas, propane tank, vacuum, steam, refrigerant and other pressurized leaks
- Finds gear and bearing wear in internal components and electric motors
- Precision engineered air probe helps isolate leak sources in cramped areas
- Unique ultrasonic emitter helps locate faulty seals, gaskets and weather stripping in doors, windows, ductwork and other non-pressurized enclosures
includes
- Ultrasonic receiver
- Ultrasonic emitter (UE-600)
- Air probe (127300)
- Contact probe (127301)
- Noise-cancelling headphones (HP-100)
- Carrying case (CC-65)
| Sensitivity | 0.004 in |
| Housing | Chemical-Resistant ABS |
| Frequency Response | 36,000 to 44,000 Hz |
| Power Supply | Battery Powered |
| Weight | 4.95 LB |
| EAN or UPC | 672050002435 |

