- Oil-Glo™ Fluorescent Hydraulic/Oil Dye
- For Large Systems
- Fluorescent yellow/green
- 8 Oz
features
- Fluoresces yellow/green
- Pinpoints the exact source of all fluid leaks with a bright glow
- Highly concentrated and compatible
- Patented formulation works with any UV or blue light leak detection lamp
- Uses 1 oz (30 mL) to treat up to 8 gallons (30 L) of oil
- the darker the oil, the more dye required
- Six dye treatment tags included
- For hydraulic systems, compressors, engines and gearboxes
| Container Type | Bottle |
| Fluid Application | Oil, Engine Oil, Hydraulics |
| Container Size | 8 oz |
| Weight | 0.72 LB |
| EAN or UPC | 672052271754 |

