- Oil-Glo™ Fluorescent Hydraulic/Oil Dye
- For Large Systems
- Fluorescent yellow/green
- 1 qt
applications
- For hydraulic systems, compressors, engines and gearboxes
features
- the darker the oil, the more dye required
- Uses 1 oz (30 mL) to treat up to 8 gallons (30 L) of oil
- Highly concentrated
- Patented formulation works with any UV or blue light leak detection lamp
- Pinpoints exact source of all oil-based fluid leaks with a bright glow
| Container Type | Bottle |
| Container Size | 1 qt |
| Fluid Application | Oil, Engine Oil, Hydraulics |
| Weight | 2.5 LB |
| EAN or UPC | 672052215918 |

