Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
OPTIMAX™ 400 Violet Light LED Leak Detection Flashlight

OPX-3000

SUPERSEDED TO TRAC_SPI-VL-CS, MTRL - 116535198
Item #101549819
  • Optimax™ 3000 Cordless Rechargeable Leak Detection Flashlight
  • Cordless and Rechargeable
  • 20 feet Inspection Range
OPTIMAX™ 400 Violet Light LED Leak Detection Flashlight
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Optimax™ 3000 Cordless Rechargeable Leak Detection Flashlight
  • Cordless and Rechargeable
  • 20 feet Inspection Range

features

  • 50,000 hour bulb life
  • 15 times brighter than regular LED inspection lights
  • Power comparable to super high intensity 150 W lamps
  • Portable
  • Inspection range of up to 20 ft (6.1 m) or more
  • Compatible with all standard fluorescent leak detection dyes

includes

  • Rechargeable NiMH battery
  • AC and DC chargers
  • Fluorescence-enhancing glasses
Type Flashlight
Weight 1.4 LB
EAN or UPC 672052246561
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison