Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
OPTIMAX™ 400 Violet Light LED Leak Detection Flashlight

OPX-400ICS

SUPERSEDED TO TRAC_SPI-VL-CS, MTRL - 116535198
Item #111040329
  • Optimax™ 3000 Cordless Rechargeable Leak Detection Flashlight
  • Cordless and Rechargeable
  • 20 feet Inspection Range
OPTIMAX™ 400 Violet Light LED Leak Detection Flashlight
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Optimax™ 3000 Cordless Rechargeable Leak Detection Flashlight
  • Cordless and Rechargeable
  • 20 feet Inspection Range

features

  • Lightweight, compact design easily gets into tight, cramped spaces
  • Power comparable to high intensity 150 watt lamps
  • Inspection range of up to 25 ft (6.1 m) or more
  • Powered by (3) AAA batteries
  • 100,000 hour LED service life

includes

  • Fluorescence-enhancing glasses
  • Lanyard
  • Belt holster
Type Flashlight
Weight 3.0 LB
EAN or UPC 672052281708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison