Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SafetyBlue™ Blue Light Inspection Kit

SB-450

SafetyBlue™ Blue Light Inspection Kit
Item #112753023
  • SafetyBlue™ Blue Light Inspection Kit
SafetyBlue™ Blue Light Inspection Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SafetyBlue™ Blue Light Inspection Kit

features

  • Specially designed for use with FluidSafe™ fluorescent additive to quickly detect hydraulic fluid injection injuries under the skin
  • Ideal for the fast and easy detection of small leaks in hydraulic system hoses, fittings, seals and other components
  • Perfect for mining industry applications
  • High intensity, 450 nm blue light LED flashlight
  • 100,000 hour LED service life
  • Cordless, lightweight, ergonomic design eliminates fatigue
  • Portable and rugged, corrosion-resistant aluminum lamp body stands up to years of heavy use
  • Powered by a rechargeable NiMH battery
  • Provides 90 minutes of continuous inspection between charges

includes

  • Smart AC and DC chargers
  • Yellow fluorescent-enhancing spectacles
  • Protective rubber bumper
  • Belt holster
  • Rugged, padded carrying case
Weight 3.0 LB
EAN or UPC 672050924508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison